10W 1-Light LED Wall Sconce in Polished Chrome
Ellis 10W 1-Light LED Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Ellis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 2-2/5 in