12W 1-Light LED Wall Sconce in Satin Nickel
Ellis 12W 1-Light LED Wall Sconce in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Ellis
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 12 in
- Installation Type:
- Wall Mount
- Length:
- 4-3/10 in
- Light Bulb Shape Code:
- T20
- Light Bulb Type:
- LED
- Lumens:
- 650
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 12 W
- Weight:
- 2.23 lb
- Width:
- 4-1/5 in