13W Medium E-26 Compact Fluorescent Base Ceiling Fan Light Kit in White
13W Medium E-26 Compact Fluorescent Base Ceiling Fan Light Kit in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- Opal Teardrop
- Height:
- 4-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 13 W
- Width:
- 10-1/4 in