DESCRIPTION

Monte Carlo Fan Company Maverick Max 26W 3-Blade Ceiling Fan

M3MAVR70

Color Finish

 

SPECIFICATIONS

AMP
0.055, 0.142, 0.319
Blade Finish
Walnut
Blade Span
70 in
CEC Compliant
For Sale in CA
Collection
Maverick Max
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
ETL Listed
No
Energy Star Compliant
Yes
Fan Speeds
6
Green
Energy Star, Yes
Number Of Blades
3
UL Listed
No
Watts
25.85

Starting at
Call for Pricing
  • QUANTITY