DESCRIPTION

  • Torque-induction motor for whisper quiet operation

Monte Carlo Fan Company Colony II Collection 46W 4-Blade Ceiling Fan with 28 in. Blade Span

M4CO28

Color Finish

 

SPECIFICATIONS

Blade Finish
Teak
Blade Pitch
18°
Blade Span
28 in
CEC Compliant
For Sale in CA
CFM
3082
Collection
Colony II Collection
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
12-2/5 in
Number Of Blades
4
Volts
120V
Watts
49

Starting at
Call for Pricing
  • QUANTITY