DESCRIPTION

Monte Carlo Fan Company The Shores 5-Blade Ceiling Fan

M5SH54DL

Color Finish

 

SPECIFICATIONS

AMP
0.72
Blade Finish
RomanBronzeABS/Grain
Blade Span
54 in
Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
CFM
4865
Collection
The Shores
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
Frosted
Height
18-1/2 in
Indoor Outdoor
Outdoor
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Plastic
Number Of Blades
5
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
84.6

Starting at
Call for Pricing
  • QUANTITY