DESCRIPTION

  • Less blades
  • Torque-induction motor for whisper quiet operation

Monte Carlo Fan Company St Ives 5-Blade Ceiling Fan

M5SI

Color Finish

 

SPECIFICATIONS

Blade Pitch
14°
CEC Compliant
Not for Sale in CA
CFM
7543
Collection
St Ives
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Height
16-9/10 in
Number Of Blades
5
Volts
120V
Watts
102.59

Starting at
Call for Pricing
  • QUANTITY