DESCRIPTION

  • Torque-induction motor for whisper quiet operation

Monte Carlo Fan Company Weatherford II 45.5W 5-Blade Ceiling Fan with 42 in. Blade Span

M5WF42

Color Finish

 

SPECIFICATIONS

Blade Finish
White
Blade Pitch
12°
Blade Span
42 in
CEC Compliant
For Sale in CA
CFM
3841
Collection
Weatherford II
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Height
12-2/5 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
48.46

Starting at
Call for Pricing
  • QUANTITY