DESCRIPTION

Monte Carlo Fan Company Designer Max 52 in. 5-Blade Ceiling Fan

M5DM52

Color Finish

 

SPECIFICATIONS

AMP
0.5
Blade Finish
Silver
Blade Pitch
14°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
6257
Collection
Designer Max
Color Finish
Brushed Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
13-1/10 in
Number Of Blades
5
UL Listed
Yes
Watts
64

Starting at
Call for Pricing
  • QUANTITY