DESCRIPTION

  • Torque-induction motor for whisper quiet operation

Monte Carlo Fan Company 52 x 14-13/32 in. 5-Blade Ceiling Fan

M5CO52

Color Finish

 

SPECIFICATIONS

Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5909
Color Finish
Black
Color Finish Category
Blacks
Height
14-13/32 in
Number Of Blades
5
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY