DESCRIPTION

Monte Carlo Fan Company Muirfield 56.8W 3-Blade Ceiling Fan with 52 in. Blade Span

M3MUR52D

Color Finish

 

SPECIFICATIONS

AMP
0.5
Blade Finish
Silver
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
4864
Collection
Muirfield
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Matte White Opal
Height
15-2/5 in
Light Bulb Base Type
Mini Candelabra E-11
Lighting Direction
Down Lighting
Number Of Blades
3
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100

Starting at
Call for Pricing
  • QUANTITY