DESCRIPTION

  • Torque-induction motor for whisper quiet operation

Monte Carlo Fan Company Cyclone 83.29W 5-Blade Ceiling Fan with 60 in. Blade Span

M5CY60

Color Finish

 

SPECIFICATIONS

Blade Finish
AmericanWalnut
Blade Pitch
13°
Blade Span
60 in
CEC Compliant
For Sale in CA
CFM
6672
Collection
Cyclone
Color Finish
Roman Bronze™
Color Finish Category
Bronze Tones
Energy Star Compliant
Yes
Height
13-9/10 in
Indoor Outdoor
Outdoor
Number Of Blades
5
Volts
120V
Watts
81

Starting at
Call for Pricing
  • QUANTITY