Designer Max II 44 in. 5-Blade Ceiling Fan in Roman Bronze

Part #M5DM44RB  |  Item #4782735  |  Manufacturer Part #5DM44RB

Color/Finish: Roman Bronze™

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Designer Max II collection
  • UL listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative roman bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

AMP: 0.46

Blade Finish: Bronze

Blade Pitch: 14°

Blade Span: 44 in

CEC Compliant: For Sale in CA

CFM: 4359

Collection: Designer Max II

Color Finish: Roman Bronze™

Color Finish Category: Bronze Tones

Energy Star Compliant: No

Height: 13-1/10 in

Indoor Outdoor: Indoor

Material: Steel

Number Of Blades: 5

Power Source: Hardwired

UL Listed: Yes

Watts: 58

Width: 44 in