Vision Max 64W 3-Blade Ceiling Fan with 56 in. Blade Span in Matte White

Part #M3VNMR56RZWD  |  Item #7036451  |  Manufacturer Part #3VNMR56RZWD

Call for Pricing

Color/Finish: Matte White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Featured in the decorative Vision Max collection
  • 1 Array Integrated 15 watt light bulb
  • Fixture is supplied with 1 light bulb
  • frosted acrylic glass
  • A Finishing Cap is included if the light kit is unnecessary.
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • C-UL-US listed for damp locations
  • A great choice for your do-it-yourself project

Green

Specifications

ADA Compliant: No

AMP: 0.18, 0.38, 0.54

Blade Finish: Matte White

Blade Pitch: 12°

Blade Span: 56 in

Bulb Type: Integrated LED

CEC Compliant: For Sale in CA

CFM: 5252

Collection: Vision Max

Color Finish: Matte White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 4

Glass Type: Frosted Acrylic

Green: Energy Star, Yes

Indoor Outdoor: Indoor

Lighting Direction: Down Lighting

Material: Steel

Number Of Blades: 3

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 64