13W 5-Blade Ceiling Fan with 52 in. Blade Span in White
This product has been replaced by
Manufacturer Part #5HVO52RZWD
Weatherford Deluxe 13W 5-Blade Ceiling Fan with 52 in. Blade Span in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 Self Ballasted CFL Medium 13 watt light bulbs
- Fixture is supplied with 1 light bulbs
- Featured in the decorative Weatherford Deluxe collection
- A great choice for your do-it-yourself project
- Fixture is operated with a pull chain
- UL listed for wet locations
- Powder coat added to the finish to protect against aging.
- Clear bulb(s) recommended for this fixture
Specifications
- ADA Compliant:
- No
- AMP:
- 0.51, 0.11, 0.31, 0.22
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5058 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Weatherford Deluxe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 18-7/10 in
- Indoor Outdoor:
- Indoor/Outdoor
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Down Lighting
- Material:
- Steel
- Number of Blades:
- 5
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 62 W