Lynk 20W 1-Light Bath Vanity Light in Polished Chrome

Part #T700BCLYK24CLED930  |  Item #7051805  |  Manufacturer Part #700BCLYK24C-LED930

$196.00 EACH

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Lynk

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

Depth: 3 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Opal

Height: 4-3/5 in

Installation Type: Wall Mount

Lighting Direction: Up/Down Lighting

Lighting Style: Traditional

Lumens: 1300

Material: Glass

Number Of Lights: 1

UL Listed: No

Volts: 120V

Watts: 20

Width: 24 in