88 in. Maverick Super Max ceiling fan - Black
Maverick Super Max 88 in. Maverick Super Max ceiling fan - Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a green, energy-efficient DC motor
- Specialty carved wood blades included
- Featured in the decorative Maverick Super Max collection
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
- Decorative matte black finish to accent and brighten your room
- C-UL-US listed for damp locations
- Remote included for easy operation
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Blade Pitch:
- 13°
- Blade Span:
- 88 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 14784 ft3/min
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Maverick Super Max
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Remote Control
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13-9/10 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Downrod Only
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Material:
- Wood
- Number of Blades:
- 3
- Power Source:
- Hardwired
- RPM:
- 100
- UL Listed:
- No
- Watts:
- 26 W
- Weight:
- 20.24 lb