1/2 x 12 in. Downrod in Rubberized White
Signature 1/2 x 12 in. Downrod in Rubberized White
Frequently Purchased Together
Product Details
- Decorative matte white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Diameter:
- 1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 12 in
- Material:
- Steel
- Power Source:
- Hardwired
- UL Listed:
- No
- Width:
- 7/8 in