Monte Carlo
Signature 1/2 x 72 in. Downrod in Matte Black
Part #MDR72BK | Item #2101911 | Manufacturer Part #DR72BK
Length:
Product Details
- A great choice for your do-it-yourself project
- Decorative matte black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
ADA Compliant: No
Collection: Signature
Color Finish: Matte Black
Color Finish Category: Blacks
Diameter: 1/2 in
ETL Listed: No
Energy Star Compliant: No
Indoor Outdoor: Indoor
Length: 72 in
Material: Steel
Power Source: Hardwired
UL Listed: No
Entire Collection
-
Starting at $10.77
-
Starting at $49.96
-
Starting at $17.97