18 x 1/2 in. Downrod in Aged Pewter
Signature 18 x 1/2 in. Downrod in Aged Pewter
Frequently Purchased Together
Product Details
- Decorative aged pewter finish to accent and brighten your room
- The preferred brand choice of builders and electricians
- A great choice for your do-it-yourself project
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Aged Pewter
- Diameter:
- 1/2 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Length:
- 18 in
- Material:
- Steel
- Power Source:
- Hardwired
- UL Listed:
- No
- Weight:
- 0.79 lb
- Width:
- 7/8 in