66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and Halogen Bulb in Brushed Steel

You last purchased this on
 
Monte Carlo

Traverse 66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and Halogen Bulb in Brushed Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Monte Carlo

Traverse 66.4W 5-Blade Ceiling Fan with 52 in. Blade Span and Halogen Bulb in Brushed Steel

  • Fast #
  • Part #M5TV52BSD
  • Item #4339975
  • Manufacturer Part #5TV52BSD
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 1 T4 G9 75 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Featured in the decorative Traverse collection
  • A great choice for your do-it-yourself project
  • Fixture is operated with a pull chain
  • UL listed for dry locations
  • Clear bulb(s) recommended for this fixture
  • matte opal glass shade
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.55
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5486 ft3/min
Ceiling Fan Blade Finish:
Silver
Collection:
Traverse
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Steel
Energy Star Compliant:
No
Glass Type:
Amber, Matte Opal
Height:
12 in
Indoor Outdoor:
Indoor
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
T4
Light Bulb Type:
Halogen
Lighting Direction:
Down Lighting
Material:
Steel
Number of Blades:
5
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
No
Volts:
120V
Watts:
66.4 W