This product requires certification to purchase.

60 X 21 X 34.5 MONTLAKE VIEW ULTRA DK CHERRY SB

You last purchased this on
 

Montlake View 60 X 21 X 34.5 MONTLAKE VIEW ULTRA DK CHERRY SB

  • Fast #
  • Part #STR28888
  • Item #7416463
  • Manufacturer Part #28.888
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

Montlake View 60 X 21 X 34.5 MONTLAKE VIEW ULTRA DK CHERRY SB

  • Fast #
  • Part #STR28888
  • Item #7416463
  • Manufacturer Part #28.888
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Genuine cherry hardwood and veneer
  • State-of-the-art furniture finishes
  • Solid wood drawer boxes with dovetail joinery
  • Soft close doors and drawers
  • Full extension under-mount drawer glides
  • 6-way adjustable door hinges
  • Top and bottom cabinet edges sealed against water and moisture
  • Chemical resistant shelf under basin
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Collection:
Montlake View
Color Finish Name:
Dark Cherry
Depth:
21 in
Height:
34-1/2 in
Installation Type:
Freestanding
Width:
60 in