13/64 x 13/64 x 13/64 in. Straight Jobber

Part #M17165  |  Item #5151551  |  Manufacturer Part #17165

Call for Pricing EACH

Shank Size:

13/64 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bit Diameter: 13/64 in

Bit Sizes: 13/64 in

Drill Bit Type: Jobber

Length: 3-5/8 in

Magnetic: No

Material: Cobalt

Product Type: Jobber Bit

Shank Size: 13/64 in

Shank Style: Straight