1/4 x 1-3/16 in. Cutter

You last purchased this on
 
Morse Cutting Tools

1/4 x 1-3/16 in. Cutter

This product requires certification to purchase.
You last purchased this on
 
Morse Cutting Tools

1/4 x 1-3/16 in. Cutter

  • Fast #
  • Part #MORA34
  • Item #7287947
  • Manufacturer Part #A34
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Bit Diameter(s) (In):
9/16 in - 1-3/16 in
Diameter:
1-3/16 in
Shank Size:
1/4 in
Tool Type:
Cutter