DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mortex Products E30 Series 19-4/5 in. Single-Stage Downflow or Horizontal 3/4 hp Electric Furnace

ME30B5D010AAA

Tonnage:

SPECIFICATIONS

AMP
50, 81
Collection
E30 Series
Configuration
Downflow, Horizontal
Depth
23-2/5 in
Energy Star Compliant
No
Fan Speeds
5
Height
33 in
Horsepower
3/4 hp
Length
23-1/2 in
Max CFM
1680
Phase
Single Phase
Power Source
Electric
Stages
Single
Temperature Range
30 to 90 Deg F
Tonnage
3 - 5 Tons
UL Listed
No
Volts
240V
Watts
10
Width
19-4/5 in

Starting at
Call for Pricing
  • QUANTITY