3.5 Ton - Downflow - Evaporator - Coil
98-8 Manufactured Home Series 3.5 Ton - Downflow - Evaporator - Coil
Frequently Purchased Together
Product Details
- R-22 and R-410 Compatible
- Leak tested at 500 psi and factory sealed
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Fits many existing indoor M.H. furnaces
- Rated for use with most outdoor AC and HP models
- Schrader port for pressure verification
Specifications
- BTU:
- 42000
- Brand Model Compatibility:
- E30A1D015AAA Furnace
- Coil Type:
- Evaporator
- Collection:
- 98-8 Manufactured Home Series
- Configuration:
- Downflow
- Height:
- 24 in
- Length:
- 18 in
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Width:
- 19-5/8 in