98 Series 18 in. 3 - 5 Ton Downflow and Upflow Uncased Coil for Heat Pump

Part #M988W7Z0P  |  Item #5127217  |  Manufacturer Part #98-8W7Z-0P

Tonnage:

3 - 5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

Application: Heat Pump

BTU: 57000

Brand Model Compatibility: GSZ14048 Heat Pump

Coil Type: Uncased

Collection: 98 Series

Configuration: [Downflow, Upflow]

Height: 24 in

Length: 19-5/8 in

MBH: 57

Power Source: [Gas, Electric]

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Tonnage: 3 - 5 Tons

Type: M988W7Z0P

UL Listed: Yes

Weight: 45

Width: 18 in