Mortex Products 96 Series Uncased Coil for Furnace M968G4NOP

DESCRIPTION

  • Fits many existing indoor M.H. furnaces
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Leak tested at 500 psi and factory sealed
  • R-22 and R-410 Compatible
  • Rated for use with most outdoor AC and HP models
  • Schrader port for pressure verification

Mortex Products 96 Series Uncased Coil for Furnace

M968G4NOP

Tonnage:

SPECIFICATIONS

Application
Furnace
BTU
42000
Brand Model Compatibility
E30A1D015AAA Furnace
Collection
96 Series
Energy Star Compliant
No
Height
18 in
Power Source
Electric
Refrigerant
R-410A
Tonnage
3.5 Tons
UL Listed
Yes

Starting at
Call for Pricing
  • QUANTITY