DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Mortex Products Motor Electric Furnace

ME30B4D010ABA

Tonnage:

SPECIFICATIONS

AFUE
100.00
AMP
60
Energy Star Compliant
No
Fan Speeds
5
Height
33 in
Horsepower
1/2 hp
Phase
Single Phase
Stages
Single
Tonnage
4 Tons
Volts
208/240V
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY