40 lb. Clean, Protect and Rust Defense Water Softener Pellet
40 lb. Clean, Protect and Rust Defense Water Softener Pellet
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extends Appliance Life
- Prevents Rust Stains
- Improves Water Taste
- Helps prevent rust stains on bathroom fixtures, tile, laundry and appliances
- Remove 15% more than plain salt from iron fouled resin
- Helps prevent scale build up in water heaters and pipes
- High purity salt with rust removal additive
- Easy to Carry Handle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Contaminant Removal:
- Rust
- EPA Compliant:
- No
- NSF Certified:
- No
- Size:
- 40 lb
- UL Listed:
- No