40 lb. Sodium Chloride Pure and Natural Water Softener Salt
40 lb. Sodium Chloride Pure and Natural Water Softener Salt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Less buildup
- Easy to carry handle
- All natural
- Helps prevent scale build up in water heaters and pipes
- Extends appliance life
- Reduces brine tank clean outs
- 99.8% pure salt, all natural contains no additives
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Contaminant Removal:
- Softening
- EPA Compliant:
- No
- Material:
- Salt
- NSF Certified:
- No
- Product Type:
- Water Softener Salt
- Size:
- 40 lb
- UL Listed:
- No
- Weight:
- 40 lb