22-3/4 in. 60W 3-Light Outdoor Wall Bracket in Mossoro Walnut and Silver Highlights
Mossoro™ 22-3/4 in. 60W 3-Light Outdoor Wall Bracket in Mossoro Walnut and Silver Highlights
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mossoro Walnut with Silver Highlight
- Clear Glass
- The Great Outdoor Mossoro
- Family accepts CFL medium Base Bulbs (Not. Incl.)
- Aluminum Construction
- Hand Applied Multi-Finish
- 9.75W. X 22.75"H x 11.25 Ext.
- 3-60W Candelabra Base
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Mossoro™
- Color Finish Category:
- Browns
- Color Finish Name:
- Mossoro Walnut™/Silver Highlights
- Depth:
- 11-1/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 22-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 9-3/4 in