Mossoro™ 3-Light Chain Hung in Mossoro Walnut with Silver Highlights

Part #M8264161  |  Manufacturer Part #8264-161

Color/Finish: Mossoro Walnut™/Silver Highlights

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoor Mossoro
  • Mossoro Walnut with Silver Highlight
  • Clear Glass
  • 3-60W Candelabra Base
  • 9.75"L x 9.75"W x 19"H
  • Aluminum Construction
  • Hand Applied Multi-Finish
  • Family accepts CFL medium Base Bulbs (Not. Incl.)

Documents

Specifications

ADA Compliant: No

Collection: Mossoro™

Color Finish: Mossoro Walnut™/Silver Highlights

Color Finish Category: Silver Tones

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 19 in

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10.5

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 3

Power Source: Electric

UL Listed: No

Width: 9-3/4 in