DESCRIPTION

  • Abrasion and chemical resistant
  • Designed for the hanging of flexible ducting
  • Easy to cut and staple to joists
  • Made of high tensile strength

Motors & Armatures 1-3/4 in. Poly Web Silver

MAR86297

Length:

100 yd

SPECIFICATIONS

Color Finish
Silver
Length
100 yd
Material
Plastic
Material Type
Polypropylene
UL Listed
Yes
Width
1-3/4 in

Starting at
$7.43
EACH
  • QUANTITY

DOCUMENTS