DESCRIPTION

  • All angle sleeve bearings
  • Features 26" leads
  • Includes 2-1/4" resilient rings
  • MARS® direct drive
  • Reversible rotation
  • Rheem® mounting holes
  • Shaft: 1/2" x 4-1/2"
  • Thermal overload protection

Motors & Armatures 1/4 Hp 1075 rpm Furnace Blower Motor

MAR10583

Volts:

115V

SPECIFICATIONS

AMP
4.2
Blower Type
3 Speed
Horsepower
1/4 hp
MFD Rating
5/370 mfd
Motor Enclosure
Open Air Over (OAO)
Phase
Single Phase
RPM
1075
Volts
115V

Starting at
$69.99
EACH
  • QUANTITY

DOCUMENTS