DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Features 48" leads
  • MARS® condenser fan
  • Reversible rotation
  • Through bolt or band mounting

Motors & Armatures 1/6 - 1/3 hp Multi-HP Condenser Fan

MAR10469

RPM:

825

SPECIFICATIONS

AMP
1.3, 3
Horsepower
1/6 - 1/3 hp
Motor Enclosure
Totally Enclosed Air Over (TEAO)
Phase
Single Phase
RPM
825
Volts
208/230V

Starting at
$106.62
EACH
  • QUANTITY

DOCUMENTS