DESCRIPTION

  • For use in branch circuit wiring in wet, damp or dry locations
  • May be used as a weatherproof junction box, or as a housing for receptacles, switches, and GFCI's

Motors & Armatures 1 gal Box Outlet with 3-Hole

MAR85902

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

Color Finish
Grey
Depth
4-14/25 in
End Connection 1
Threaded
Fitting Size 1
3/4 in
Height
2-81/100 in
Length
2 in
Number of Gangs
1
Size
3/4 in