DESCRIPTION

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Product is 10-1/2" x 10-1/2" x 1/2" CCW
  • Steel blade spiders

Motors & Armatures 10.62 x 10.68 x 1/2 in. CCW Blower Wheel

MAR41332

RPM:

1150

SPECIFICATIONS

Depth
1/2 in
Diameter
10-31/50 in
Length
10-1/2 in
RPM
1150
Width
10-1/2 in

Starting at
$108.34
EACH
  • QUANTITY

DOCUMENTS