DESCRIPTION

  • All angle ball bearing
  • Capacitor requirement noted on motor label
  • Direct drive
  • Features 48" leads
  • Includes 2-1/4" resilient rings
  • OAO enclosure
  • Reversible rotation

Motors & Armatures 1075 RPM Blower

MAR03466

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
5.8
Horsepower
3/4 hp
Phase
Single Phase
RPM
1075
Volts
115V
Watts
249

Starting at
$218.9
EACH
  • QUANTITY

DOCUMENTS