DESCRIPTION

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Product is 11" x 10-1/2" x 1/2" CWW
  • Steel blade spiders

Motors & Armatures 11.93 x 10.68 x 1/2 in. Counter Clockwise Rotation Blower Wheel

MAR41350

RPM:

1150

SPECIFICATIONS

Depth
1/2 in
Diameter
11-93/100 in
Length
11 in
RPM
1150
Width
10-1/2 in

Starting at
$129.63
EACH
  • QUANTITY

DOCUMENTS