DESCRIPTION

  • All angle sleeve bearing
  • Capacitor requirement noted on motor label
  • Direct drive
  • Features 26" leads
  • Includes 2-1/4" resilient rings
  • OAO enclosure
  • Reversible rotation

Motors & Armatures 115V 1075 RPM Reversible 3 Speed Blower Motor

MAR0358

Horsepower:

SPECIFICATIONS

Horsepower
1/2 hp
Phase
Single Phase
RPM
1075
Volts
115V
Watts
373

Starting at
$145.73
EACH
  • QUANTITY

DOCUMENTS