DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 12.5 MFD 440/370V Oval Run United States of America Cap

MAR14033

Volts:

SPECIFICATIONS

Height
3-3/4 in
MFD Rating
12.5 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370/440V
Width
2-4/25 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.09
EACH
  • QUANTITY

DOCUMENTS