DESCRIPTION

  • Direct drive furnace blower wheels
  • Durable, efficient, and quiet
  • Identical to most OEM supplied blower wheels
  • Product is 11" x 10-1/2" x 1/2" CW
  • Steel blade spiders

Motors & Armatures 12 x 10-1/2 in. Clockwise Blower Wheel

MAR41352

RPM:

1000

SPECIFICATIONS

Depth
1/2 in
Diameter
11-93/100 in
Height
11-93/100 in
Length
11 in
RPM
1000
Width
10-1/2 in

Starting at
$114.62
EACH
  • QUANTITY

DOCUMENTS