DESCRIPTION

  • Designed for use on refrigeration, a/c and electric heating systems
  • Industry standard size and mounting
  • JARD® definite purpose contactors
  • Straight through wiring
  • Universal mounting base

Motors & Armatures 120 V 2-Pole Contactor Jard

MAR17322

MORE SIZES AVAILABLE

  • PRICE

    AMP

     
  • 30

    MAR17322 

    $12.4
    $12.21
    Call for Pricing Call us for price $12.4 $12.21
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

DOCUMENTS

SPECIFICATIONS

AMP
30
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday