DESCRIPTION

  • Choice of SPDT, SPNO/SPNC, or DPDT relay switching options
  • Color coded leads
  • Low voltage terminal board
  • Mounts directly to 4" electrical box

Motors & Armatures 120 Volts 24 V Fan Control Center

MAR24012

Volts:

120V

SPECIFICATIONS

Volts
120V

Starting at
$45.22
EACH
  • QUANTITY

DOCUMENTS