1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
SunSlinger 1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
Frequently Purchased Together
Product Details
- Reversible rotation
- All angle ball bearing
- MARS® 70° C condenser fan
- Capacitor requirement noted on motor label
- Through bolt or band mounting
- Features 48" leads
Documents
Specifications
- AMP:
- 1.9
- Collection:
- SunSlinger
- Cord Length:
- 3 ft
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- MFD Rating -:
- 10/370 mfd
- Maximum Temperature:
- 158
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Temperature Range:
- Up to 158 Deg F (Up to 70 Deg C)
- UL Listed:
- Yes
- Volts:
- 208/230V