1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
1/3 hp 825 RPM 208/230V Single Phase Condenser Motor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reversible rotation
- TEAO enclosure
- MARS® condenser fan
- Through bolt or band mounting
- Capacitor requirement noted on motor label
- Features 36" leads
- All angle design sleeve bearing
Documents
Specifications
- AMP:
- 1.9
- Cord Length:
- 3 ft
- Diameter:
- 5-1/2 in
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- MFD Rating -:
- 7.5/370 mfd
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Origin:
- Global
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 6-4/5 in