DESCRIPTION

  • MARS® direct drive
  • Reversible rotation
  • All angle ball bearing
  • Class B insulation
  • Features 41" leads
  • Thru-bolt, band, or base mounting
  • Rheem mounting holes with screws installed
  • Includes 2-1/4" resilient rings
  • Capacitor requirement noted on motor label

Motors & Armatures 230V 1/5-3/4 HP Multi Motor

MAR10467

Manufacturer Part #: 10467

Volts:

SPECIFICATIONS

AMP
1.5, 4.2
Blower Type
4 Speed
Cord Length
3.41 ft
Diameter
5-1/2 in
Frame Size
48
Horsepower
1/5 - 3/4 hp
MFD Rating
20/370 mfd
Origin
Global
Phase
Single Phase
RPM
1075
Type
MAR10467
UL Listed
Yes
Volts
208/230V
Width
6-4/5 in

Print

DOCUMENTS