15 mfd 440/370V Round Run Capacitor
USA 15 mfd 440/370V Round Run Capacitor
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Non-PCB capacitors
- Physical interrupter makes our capacitors safe
- MARS USA Run Capacitors
- UL listed
- CSA certified
- Five-year warranty
- Perfect for general replacements
Documents
Specifications
- Capacitor Type:
- Run
- Collection:
- USA
- Diameter:
- 1-3/4 in
- Height:
- 2-3/8 in
- MFD Rating -:
- 15 mfd
- Material:
- Aluminum
- Origin:
- Domestic
- Shape:
- Round
- Temperature Range:
- -40 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 440/370V