DESCRIPTION

  • Five-year warranty
  • Made in the USA
  • Non-PCB capacitors
  • Perfect for general replacements - smallest dimensions available
  • Physical interrupter makes our capacitors safe

Motors & Armatures 15 MFD 440/370V Oval Run United States of America Cap

MAR14034

Volts:

370/440V

SPECIFICATIONS

Height
2-63/100 in
MFD Rating
15 mfd
Material
Aluminum
Shape
Oval
Temperature Range
-40 to 70 Deg C
Volts
370/440V
Width
2-91/100 in

Starting at
$17.72
EACH
  • QUANTITY

DOCUMENTS